Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Low Odor, Noncorrosive RTV Silicone, 3.35 oz. Tube, Blue, Temp Range -65 to 500 Degrees F 81724

Low Odor, Noncorrosive RTV Silicone, 3.35 oz. Tube, Blue, Temp Range -65 to 500 Degrees F (Discontinued)

  • Mfr # 81724
  • Zoro # G0976927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81724
Zoro #
G0976927
UPC #
686226817242
Country of Origin
Unknown

Dimensions

Size
3.35 oz. Tube

Details

Application
Used for Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission and Oil Pans, and Valve Covers
Color
Blue
Substrates
Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Temp. Range
-65 to 500 Degrees F
Item
RTV Silicone
Type
Low Odor, Noncorrosive
Full Cure
24 hr.
Begins to Harden
2 min.
Viscosity
paste
Standards
NSF Registered
Characteristics
Bonding Properties to Oil Contaminated Metals and Oil Resistance
Specific Gravity
0.85
Flash Point
200 Degrees F

Description

RTV Silicone, Color Blue, Standards NSF Registered, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.