Zoro Homepage
This item is Discontinued.
Carol Wire, Sound & Security, 22/2, Brown, 500Ft C4408.25.08

Wire, Sound & Security, 22/2, Brown, 500Ft (Discontinued)

  • Mfr # C4408.25.08
  • Zoro # G0976954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4408.25.08
Zoro #
G0976954
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
22 AWG
Conductor Size
22 AWG

Details

Item
Wire
Number of Conductors
2
Jacket Material
Low Temp Flame Retardant RVC
Temp. Range
-20 Degrees to 60 Degrees C
Application
Buglar Alarms
Standards
CMR/CMX NEC Article 800 (Indoor/Outdoor)
Jacket Material - Wire and Cable
Low Temperature Flame Retardant PVC

Description

Wire, Jacket Material Low Temp Flame Retardant RVC, Number of Conductors 2, Application Buglar Alarms, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.