Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish
Mfr # U39667.050.0400
Zoro # G0977471
product price:Â $5.89
/eaKey Features
Pin Type
Bent
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U39667.050.0400
Zoro #
G0977471
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Usable Length
6 in
Shank Length
5 in
Minimum Hole Size
0.203 in
Outside Diameter Tolerance
+0.000/-0.010 in
Maximum Hole Size
0.253 in
Shank Length Tolerance
+/-0.05 in
Shank Diameter Tolerance
+0.000/-0.010 in
Shank Diameter
1/2 in
Details
Item
Hitch Pin
Pin Type
Bent
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Includes
Hairpin
Manufacturer Location
Globally Sourced
Description
Hitch Pin,0.5 in dia,4 in L,Steel, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 4 in, Pin Type Bent, Material Steel, Material Grade/Class Grade 1038, Finish Zinc Plated, Usable Length 4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack, Head Diameter Tolerance Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.