Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 72 in Leaf H

  • Mfr # CS26015072

  • Zoro # G0977827


product price:  $27.54
/ea

Key Features

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS26015072
Zoro #
G0977827
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Pin Dia.
1/8 in
Overall Width
1 1/2 in
Overall Knuckle Height
1/2 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Ligature Resistant
No
Holes per Leaf
0
Material
Stainless Steel
Finish
Mill Stainless Steel
Mounting
Full Surface
Holes
Without
Range of Motion
270 Degrees
Standards
AS9100C, ISO 9001:2008
Features
1/2" Knuckle Length
Pin Material
Stainless Steel
Orientation
Non Handed
Pin Type
Nonremovable
Hardware
Not included
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Number of Holes per Leaf
0
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Not Included
Removable Pin
No
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.