Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 36"H x 48"W

  • Mfr # 1NUL3

  • Zoro # G0978232


product price: $75.55
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
36 in
Board Material
Cork
Board Color
Natural
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUL3
Zoro #
G0978232
UPC #
190735403709
Country of Origin
China

Dimensions

Width
48 in
Height
36 in
Overall Height
36 in
Overall Width
48 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Aluminum
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
For Use
Indoors
Includes
Mounting Hardware
Board Style
Push-Pin
Number of Pieces
1
Reversible
Not Reversible
Interior/Exterior Use
Interior
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Mounting Orientation
Horizontal

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.