Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA90120024
Zoro #
G0978293
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.090 in
Frame Leaf Thickness
0.090 in
Pin Dia.
1/4 in
Length
2 ft
Overall Knuckle Height
1 in
Width
2"
Height
24"
Length (Straight Wireway)
2 ft
Details
Item
Continuous Hinge
Finish
Milled Stainless Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Pin Type
Removable
Pin Material
Aluminum
Hardware
Not included
Holes
Without
Color
Natural
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1 in Overall Knuckle Height, 0.090 in Door Leaf Thickness, 0.090 in Frame Leaf Thickness, Length 2 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.