Tactical Glove, Synthetic Leather Palm, 7" Length, Hook-and-Loop Cuff, Full Finger, Tricot Lining

  • Mfr # MP2-55-008

  • Zoro # G0978883


product price:  $43.19
/pr

Key Features

Size
S
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP2-55-008
Zoro #
G0978883
UPC #
781513612071
Country of Origin
Multiple

Dimensions

Size
S
Length
7"

Details

Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Knuckle Padding Material
EVA, Foam, Thermoplastic Rubber
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Cut
Clute
Thumb Style
Straight
Grade of Leather
Synthetic
Standards
EN 388
Temp. Range
32 Degrees F to 200 Degrees F
Palm Construction
EVA Foam Padding
EN 388 Rating
2111XP

Description

Tactical Gloves, S, Black, 7 in, Hook-and-Loop Cuff, Lining Fabric, Silicone Palm Material, TrekDry(R) Back Material, EVA, Foam, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.