Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # T2535163S

  • Zoro # G0979614

CAD Available

product price:  $1,069.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2535163S
Zoro #
G0979614
UPC #
047503734100
Country of Origin
Mexico

Dimensions

Overall Height
15.19 in
Overall Width
13 1/2 in
Overall Depth
10.84 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Manufacturers Warranty Length
10 yr

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
BNFC Taps
4
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
UL Standard
UL 506
Taps % Steps
0.025
Primary Voltage
240 X 480
ANFC Taps
2
UL Insulation Class
180°C
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Max Temperature Rise
115 Degrees Celsius
Temperature Rise
115°C
Includes Knockouts
Knockouts Included
CAD Available
Yes

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.