Hard Hat Liner, Blue

  • Mfr # 6716

  • Zoro # G0980542


product price:  $5.29
/ea

Key Features

Material
Acrylic Polymers
Color
Blue
Size
Universal
Adjustment Type
Hook & loop closures
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6716
Zoro #
G0980542
UPC #
720476123385
Country of Origin
Indonesia

Dimensions

Size
Universal
Width
0.25 in

Details

Item
Cooling Hard Hat Liner
Material
Acrylic Polymers
Color
Blue
Adjustment Type
Hook & loop closures
Includes
Liner with 2-5 min soak time
For Use With
Hard Hats
Cooling Method
Evaporative Cooling
Pattern
Solid
Disposable/ Reusable
Reusable
Closure Type
Hook-and-Loop
Soaking Time
10 to 15 min.

Description

Cooling Hard Hat Liner, Disposable/ Reusable Reusable, Material Acrylic Polymers, Head Protection Color Blue, For Use With Hard Hats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.