UL Class Fuse, H Class, Fast-Acting, 300A, 250V AC, Non-Indicating

  • Mfr # NON-300

  • Zoro # G0981705


product price:  $115.05
/ea
Free Shipping & Returns

Key Features

Class
H
Series
NON
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NON-300
Zoro #
G0981705
UPC #
051712303002
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2-1/16 in
Length (Straight Wireway)
8 5/8 in
Overall Diameter
2 1/16 in
Overall Length
8 5/8 in

Details

Class
H
Series
NON
Speed
Fast-Acting
Amps
300A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
2HKRFB, H250, HM250, HM600
Item
UL Class Fuse
Standards
CE, CSA Certified Class 1421-01, File 53787, File E4274, Guide JDDZ, STD 248-6, UL Listed
Element
Single
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Renewable / Nonrenewable
Nonrenewable
Renewable
No
Weight
1.65 lb
Interrupt Rating - AC
10 kA
Current
300 A

Description

Fuse, 300 A, 250 V AC, 125 V DC, Class H, NON Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 8-5/8 in L x 2-1/16 in dia, Length 8 5/8 in, Diameter 2 1/16 in, Equivalent Brand and Series Bussmann NON, Littelfuse NLN, Mersen OT, Equivalent Series NLN, NON, OT, Compatible Fuse Block Series HM250, Body Material Melamine, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.