Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H

  • Mfr # 6FVJ1

  • Zoro # G0982317


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/8 in
Overall Width
24 in
Material
Steel
Color
Silver
Load Capacity
900 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6FVJ1
Zoro #
G0982317
UPC #
190735540725
Country of Origin
China

Dimensions

Overall Height
6 1/8 in
Overall Width
24 in
Caster Dia.
3 in
Outside Dia.
24 in
Inside Dia.
23 1/2 in
Caster Width
1 1/4 in
Height
6 1/8 in
Outside Diameter
24 in
Axle Dia.
5/8 in
Caster Wheel Width
1 1/4 in
Lip Height
2 1/8 in
For Maximum Container Height
34 1/2 in
For Maximum Container Diameter
23 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 3/8 in
Overall Depth
24 in
Deck Height
6 1/8 in
Axle-Mounted Wheel Width
1 1/4 in
Axle-Mounted Wheel Dia.
3 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Multi-Tier Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Caster Material
Steel
Dolly Capacity
1,200 lb
Drum Capacity
30 gal; 5 gal; 55 gal
Number of Casters
4
Features
High Capacity Load
Includes
(4) Nuts
Weight
30 lb
Method of Construction
Welded
Caster Wheel/Tread Material
Plastic
Deck Type
Open
Securing Mechanism
Strap
For Container Material
Plastic, Steel
Deck Shape
Round
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster Brake Type
No Caster Brake
Caster/Wheel Configuration
(4) Swivel
Frame Gauge
9 ga
Frame Finish
Galvanized
Includes Tilt Pedal
Without Tilt Pedal
Caster Frame Material
Steel
For Container Capacity
5 gal to 55 gal
Non-Marking Casters/Wheels
Yes
Frame Material
Steel
Adjustment Type
Not Adjustable
For Cntnr Cap
5 gal to 55 gal
Type
Multi-tier Dolly
Hub Position
Center Mount
Axle-Mounted Wheel/Tread Material
Plastic
Compatible with Product Type
Drum
Rim Catch Type
Fixed
Caster Wheel Bearings
Roller
For Surface Type
Brick, Concrete
Axle-Mounted Wheel Bearings
Roller
Axle-Mounted Wheel Type
Solid

Description

Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 5 gal to 55 gal, Deck Height 6 1/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism Strap, Frame Finish Galvanized, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.