Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Flat Panel Tilt Mount, Wall, Steel, Silver ST630S

Flat Panel Tilt Mount, Wall, Steel, Silver (Discontinued)

  • Mfr # ST630S
  • Zoro # G0984846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST630S
Zoro #
G0984846
UPC #
-
Country of Origin
Unknown

Details

Item
TV Wall Mount
Type
Tilt
Color
Silver
Max. Extension
+15/-5"
For Use With
10 to 30 in Screens
Load Capacity (Lb.)
80
Mounting
Wall Mount
Standards
UL Certified
Includes
Theft Resistant Security Fasteners, Wood Stud, Cinder Block and Concrete Hardware, Screen Adapter Plate

Description

TV Wall Mount, Color Silver, Finish -, Includes Theft Resistant Security Fasteners, Wood Stud, Cinder Block and Concrete Hardware, Screen Adapter Plate, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.