This item is Discontinued.

Monster Tool Blank, 7/8" L, 3/16" W, Unfinished 777-001063A

Tool Blank, 7/8" L, 3/16" W, Unfinished (Discontinued)

  • Mfr # 777-001063A
  • Zoro # G0984879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777-001063A
Zoro #
G0984879
UPC #
888226207782
Country of Origin
United States

Dimensions

Length
7/8 in
Width
3/16 in
Thickness
3/32 in

Details

Tolerance
Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in, Length: +0.008 in
Item
Tool Blank
Finish
Unfinished
Series
777
Material
C2 Micrograin Carbide

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 3/32 In., Width 3/16 In., Length 7/8 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.