Gun Safe, Combination Dial, 238 lb., 9 cu. ft., 45 min. (Discontinued)
- Mfr # B-5618F1-9-10-M
- Zoro # G0986218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-5618F1-9-10-M
Zoro #
G0986218
UPC #
789830752258
Country of Origin
United States
Dimensions
Outside Width
18"
Outside Height
56"
Outside Depth
16 in
Inside Depth
10-3/4"
Inside Width
16-1/4"
Inside Height
54"
Details
Net Weight
238 lb.
Capacity
9 cu. ft.
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
Fixed Easy-Out Gun Rack, Fixed Top Shelf, (6) Locking Bolts
Fire Rating
45 min.
Material
Steel
Item
Gun Safe
Features
Water Endurance
0
Number of Shelves
0
Color
Gray
Number of Bolts
6
Finish
Powder Coated
Fire Rated
Yes
Description
Gun Safe, Color Gray, Net Weight 238 lb, Capacity 9 cu ft, Fire Rating 45 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 0 Number of Shelves, Number of Bolts 6, Outside Height 56 in, Outside Width 18 in, Outside Depth 16 in, Inside Height 54 in, Inside Width 16 1/4 in, Inside Depth 10 3/4 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets CA DOJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.