Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-4.0
Zoro #
G0986483
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
5/8
Shaft Length (In.)
29
Dia.
5/8
Details
Type
Bung Entering
Max. RPM
500 to 2000
Mounting Brackets
Threads into Bung
HP
1/2
For Use With
Closed Head 55 gallon drum
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Shaft Material
316 Stainless steel
Material
316 SS
Item
Drum Mixer
Motor
10 to 20 cfm @ 20 to 40 psi, Air Motor
Motor Type
Rotary Vane Air
Propeller
Opens To 3 3/4 in Diameter When Mixer Is In Operation
Description
Drum Mixer, Bung Entering, - Head, - Size, Max. RPM 500 to 2000, Shaft Dia. (In.) 5/8, Shaft Length (In.) 29, Dia. 5/8, 1/2 HP, Motor 10 to 20 CFM @ 20 to 40 psi, Air Motor, Rotary Vane Air, Threads into Bung Mounting Brackets, Opens To 3 3/4 In. Diameter When Mixer Is In Operation Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Closed Head 55 gallon drum, 316 SS Material, -, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.