Gun Safe, Electronic, 11.75 oz., 19 cu. ft., 45 min. (Discontinued)
- Mfr # B-6028F1-19-10-E
- Zoro # G0986750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-6028F1-19-10-E
Zoro #
G0986750
UPC #
789830752609
Country of Origin
United States
Dimensions
Outside Width
28"
Outside Height
60"
Outside Depth
20 in
Inside Depth
14-3/4"
Inside Width
26-1/4"
Inside Height
57"
Details
Net Weight
11.75 oz.
Capacity
19 cu. ft.
Lock Style
Electronic
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
45 Degrees Beveled Edge
Fire Rating
45 min.
Material
Steel
Item
Gun Safe
Color
Gray
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Number of Bolts
10
Water Endurance
0
Number of Shelves
0
Finish
Powder Coated
Fire Rated
Yes
Description
Gun Safe, Color Gray, Net Weight 372 lb, Capacity 19 cu ft, Fire Rating 45 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Electronic, 0 Number of Shelves, Number of Bolts 10, Outside Height 60 in, Outside Width 28 in, Outside Depth 20 in, Inside Height 57 in, Inside Width 26 1/4 in, Inside Depth 14 3/4 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets CA DOJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.