This item is Discontinued.

Winchester Safes Gun Safe, Combination Dial, 908 lb., 54 cu. ft., 60 min. R-5955-54-7-M

Gun Safe, Combination Dial, 908 lb., 54 cu. ft., 60 min. (Discontinued)

  • Mfr # R-5955-54-7-M
  • Zoro # G0986857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-5955-54-7-M
Zoro #
G0986857
UPC #
789830747100
Country of Origin
Switzerland

Dimensions

Outside Width
42"
Outside Height
72"
Outside Depth
25 in
Inside Depth
17"
Inside Height
55"
Inside Width
51-1/2"

Details

Net Weight
908 lb.
Capacity
54 cu. ft.
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
(2) Collector Gun Racks, Easy-Out Gun Rack, Single Top Shelf, (4) Adjustable Side Shelves, (2) Auxiliary Covers, (16) Locking Bolts
Fire Rating
60 min.
Material
Steel
Item
Gun Safe
Number of Bolts
16
Water Endurance
0
Finish
Powder Coated
Number of Shelves
5
Color
Black
Fire Rated
Yes

Description

Gun Safe, Color Black, Net Weight 908 lb, Capacity 54 cu ft, Fire Rating 60 min, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 5 Number of Shelves, Number of Bolts 16, Outside Height 72 in, Outside Width 42 in, Outside Depth 25 in, Inside Height 55 in, Inside Width 51 1/2 in, Inside Depth 17 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.