This item is Discontinued.

Winchester Safes Office Safe, Sandstone, 346 lb. Weight H-4226P-12-5-M

Office Safe, Sandstone, 346 lb. Weight (Discontinued)

  • Mfr # H-4226P-12-5-M
  • Zoro # G0986960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4226P-12-5-M
Zoro #
G0986960
UPC #
789830740200
Country of Origin
Switzerland

Dimensions

Inside Height
38"
Inside Width
22"
Outside Height
42"
Inside Depth
12"
Outside Width
26"
Outside Depth
20 in

Details

Item
Office Safe
Includes
45 Degrees Beveled Edge
Water Endurance
0
Fire Rated
Fire Rated
Net Weight
11.75 oz.
Lock Style
Electronic
Number of Bolts
8
Number of Shelves
(3) Adjustable
Material
Steel
Holds
Documents, Records and Valuables
Max. User Codes
1
Capacity
546 cu. in.
Finish
Powder Coated
Color
Sandstone
Number of Drawers
0

Description

Office Safe, Sandstone, Net Weight 346 lb, Capacity 12 cu ft, 60 min Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves (3) Adjustable, Lock Style Electronic, Number of Bolts 8, Outside Height 42 in, Outside Width 26 in, Outside Depth 20 in, Inside Height 38 in, Inside Width 22 in, Inside Depth 12 in, Holds Documents, Records and Valuables, Meets UL Listed, Includes (8) Locking Bolts, Max. User Codes 1, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.