This item is Discontinued.

Winchester Safes Gun Safe, Combination Dial, 1204 lb., 40 cu. ft., 2 hr. S-5940-40-13-M

Gun Safe, Combination Dial, 1204 lb., 40 cu. ft., 2 hr. (Discontinued)

  • Mfr # S-5940-40-13-M
  • Zoro # G0987207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-5940-40-13-M
Zoro #
G0987207
UPC #
789830749203
Country of Origin
Switzerland

Dimensions

Outside Width
40 in
Outside Height
60 in
Outside Depth
29 in
Inside Depth
17 in
Inside Height
55 in
Inside Width
34 in

Details

Net Weight
1204 lb
Capacity
40 cu ft
Lock Style
Combination Dial
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
(3) Easy-Out Gun Racks, Top Shelf, (4) Adjustable Side Shelves, (2) Auxiliary Covers, (14) Locking Bolts
Fire Rating
2 hr
Material
Steel
Item
Gun Safe
Number of Bolts
14
Water Endurance
0
Number of Shelves
5
Color
Saddle Brown
Finish
Powder Coated

Description

Gun Safe, Color Saddle Brown, Net Weight 1204 lb, Capacity 40 cu ft, Fire Rating 2 hr, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 5 Number of Shelves, Number of Bolts 14, Outside Height 60 in, Outside Width 40 in, Outside Depth 29 in, Inside Height 55 in, Inside Width 34 in, Inside Depth 17 in, Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables, Meets UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.