Tactical Glove, Synthetic Leather Palm, 9" Length, Safety Cuff, Full Finger, Tricot Lining, Size L

  • Mfr # MFF-F72-010

  • Zoro # G0987557


product price:  $30.89
/pr

Key Features

Size
L
Color
Coyote tan
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFF-F72-010
Zoro #
G0987557
UPC #
781513623701
Country of Origin
Lao People's Democratic Republic

Dimensions

Size
L
Length
9"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Elastic
Lining
Tricot
Back Material
Trekdry(R)
Standards
EN 388, TAA Compliant
Cut
Clute
Temp. Range
32 Degrees F to 200 Degrees F
Stitching Material
Nylon
Thumb Style
Reinforced
ANSI/ISEA Abrasion Level
0
Grade of Leather
Synthetic
EN 388 Rating
2121X

Description

Tactical Gloves, L, Tan, 9 in, Elastic Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products