Transair
Reducing Bracket, 1/2 In NPT, For 40mm
Mfr # RA68 40N04
Zoro # G0987883
original price:
$81.44
36% off
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1-1/2"
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 232 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Plug
- Temp. Range -4 Degrees F to 140 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 2 In NPT, For 40mm 6605 40 44
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm 6605 25 35
- TRANSAIR Fitting, Elbow, For 22.22mm 6609 25 22GR
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm 6605 17 22
- TRANSAIR Tube Fitting, Equal Tee, For 40mm Tubing 6604 40 00
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm 6605 25 22
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing 6662 40 17
- TRANSAIR Fitting, Elbow, For 38.10mm 6609 40 43GR
- TRANSAIR Fitting, Elbow, For 38.10mm 6609 40 35GR
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 1783-6
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 6 CPO440-D6
- Transair Quick Connect Fittings