Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 105 to 305VAC 2007B

Photocontrol, Turn-Lock, 105 to 305VAC (Discontinued)

  • Mfr # 2007B
  • Zoro # G0988832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007B
Zoro #
G0988832
UPC #
786261620163
Country of Origin
China

Dimensions

Depth
3 1/4 in
Width
3 3/16 in
Manufacturers Warranty Length
3 yr
Length
3 3/16 in
Length (Straight Wireway)
3 3/16 in

Details

Item
Photocontrol
For Use With
Parking Lot Lighting, Area Lighting, Security Lighting, Roadway Lighting, Street Lighting
Mounting
Turn-Lock
Voltage
105 to 305V AC
Max. Wattage
1000
Max. Incandescent Amps
15.0
Max. Ballast Amps
4.0
Foot Candles On
1.5
Foot Candles Off
1.5
Color
Yellow
Temp. Range
-40 Degrees to 158 Degrees F
Housing Material
Polycarbonate
Description/Special Features
UV Protection Keeps Moisture Out
Standards
ANSI, cUL, UL Listed
Setting
Dusk to Dawn
Enclosure Type
Raintight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Contact Form
SPST
Mounting Style
Turn Lock
Features
UV Protection
Body Color
Yellow

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1000, Max. Incandescent Amps 15.0, Max. Ballast Amps 4.0, 1.5 Foot Candles On, 1.5 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/16 in, Width 3 3/16 in, Depth 3 1/4 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.