Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Fixed, 1/2" Conduit, 120VAC 2117

Photocontrol, Fixed, 1/2" Conduit, 120VAC (Discontinued)

  • Mfr # 2117
  • Zoro # G0988869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117
Zoro #
G0988869
UPC #
786261600370
Country of Origin
China

Dimensions

Width
3 3/16 in
Depth
2 in
Length
1 31/32 in
Manufacturers Warranty Length
5 yr
Length (Straight Wireway)
1 31/32 in

Details

Item
Photocontrol
For Use With
Parking Lot Lighting, Area Lighting, Security Lighting, Roadway Lighting, Street Lighting
Mounting
Fixed, 1/2 in Conduit, Flush
Voltage
120V AC
Max. Wattage
3000
Max. Incandescent Amps
25.0
Max. Ballast Amps
25.0
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Color
Gray
Temp. Range
-40 Degrees to 158 Degrees F
Contact Form
SPST
Setting
Dusk to Dawn
Includes
Color Coded Leads
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Type
Raintight
Standards
ANSI, California Title 24, cUL, UL Listed
Description/Special Features
UV Protection Keeps Moisture Out
Features
UV Protection
Body Color
Gray
Mounting Style
1/2 in Conduit, Flush

Description

Photocontrol, Mounting Fixed, 1/2 in Conduit, Flush, Voltage 120V AC, Max. Wattage 3000, Max. Incandescent Amps 25.0, Max. Ballast Amps 25.0, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 1 31/32 in, Width 3 3/16 in, Depth 2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Aluminum, Setting Dusk to Dawn, Standards ANSI, California Title 24, cUL, UL Listed, Includes Color Coded Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.