2-1/2" x 1-1/2" FNPT Galvanized Reducer

  • Mfr # 2WJ65

  • Zoro # G0988881


product price:  $17.49
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2WJ65
Zoro #
G0988881
UPC #
190735911808
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Pipe Size
2-1/2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Reducer
Fitting Side A Type
NPT
Color
White
Fitting Side A Pipe Threading
8
Includes Seal
No
Fitting Side A Gender
Female
Finish/Coating
Galvanized
Fitting Side B Pipe Threading
11 1/2
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, 2 1/2 in, Female, NPT, 8, 1 1/2 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.