Tactical Glove, Synthetic Leather Palm, 9" Length, Safety Cuff, Full Finger, Tricot Lining, Size L
Mfr # FFTAB-72-010
Zoro # G0989368
product price:Â $15.89
/prKey Features
Size
L
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFTAB-72-010
Zoro #
G0989368
UPC #
781513638675
Country of Origin
Multiple
Dimensions
Size
L
Length
9"
Details
Item
Tactical Glove
Color
Coyote tan
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Elastic
Lining
Tricot
Back Material
Trekdry(R)
Grade of Leather
Synthetic
Standards
EN 388
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Thumb Style
Straight
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Clute
EN 388 Rating
2121X
Description
Tactical Gloves, L, Tan, 9 in, Elastic Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.