Drum Plug Wrench, Offset, Brass Alloy

  • Mfr # 3AY72

  • Zoro # G0989782


product price:  $44.29
/ea

Key Features

Material
Brass Alloy
Color
Yellow
For Use With
Bung Patterns 1, 2, 3 and 5
Overall Length
12 in
Fits
Built In 1-1/4 in Wrench for Tightening Faucets Into Drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AY72
Zoro #
G0989782
UPC #
190735476758
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
For Plug/Bung Size
3/4 in, 2 in

Details

Item
Drum Plug Wrench
Material
Brass Alloy
Color
Yellow
For Use With
Bung Patterns 1, 2, 3 and 5
Fits
Built In 1-1/4 in Wrench for Tightening Faucets Into Drums
Handle
Offset
Features
Nonsparking, Nonmagnetic, Corrosion Resistant
Insulated
No
Weight
1.7 lb
For Plug/Bung Style
Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5
For Plug/Bung Material
Any Material
Non-Sparking
Yes
Finish
Natural
Handle Type
Offset
Corrosion Resistant
Yes

Description

Drum Plug Wrench, For Plug/Bung Size 3/4 in, 2 in, For Plug/Bung Style Bung Pattern 1, Bung Pattern 2, Bung Pattern 3, Bung Pattern 4, Bung Pattern 5, For Plug/Bung Material Any Material, Overall Length 12 in, Brass Alloy, Natural, Offset, Non-Sparking Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.