Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701-003784A
Zoro #
G0990180
UPC #
888226203081
Country of Origin
United States
Dimensions
Size
6.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
82mm
Diameter
6mm
Dimension Type
Metric
Length
82mm
Details
Item
Round Blank
Measurement System
Metric
Decimal Equivalent
0.2362
Material
C2 Multigrain Carbide
Finish
Ground
Description
Round Blank, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.