This item is Discontinued.

Monster Round Blank, Unfinished, 20.0mm dia. 701-007071

Round Blank, Unfinished, 20.0mm dia. (Discontinued)

  • Mfr # 701-007071
  • Zoro # G0990488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-007071
Zoro #
G0990488
UPC #
888226203142
Country of Origin
United States

Dimensions

Size
20.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
127mm
Diameter
20mm
Length
149mm
Dimension Type
Metric

Details

Item
Round Blank
Measurement System
Metric
Decimal Equivalent
0.7874
Material
C2 Multigrain Carbide
Finish
Ground

Description

Round Blank, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.