Dome Door Stop, Cast Brass, 1-1/2"H

  • Mfr # 443.26d

  • Zoro # G0990543


product price:  $10.49
/ea

Key Features

Finish
Satin Chrome
Height
1 1/2 in
Material
Solid Cast Brass
Mounting
Screw-In
Width
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
443.26d
Zoro #
G0990543
UPC #
-
Country of Origin
India

Dimensions

Height
1 1/2 in
Width
1-7/8"
Base Dia.
1-7/8 in
Base Diameter
1 7/8 in
Overall Height
1 5/16 in

Details

Item
Dome Door Stop
Finish
Satin Chrome
Material
Solid Cast Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Satin Chrome
Hardware
Included
Tip Material
DuraFlex
Features
For Doors with Thresholds or Undercut Doors
Product Type
Dome Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Dome Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 1-7/8 in, Projection Not Applicable, Height 1 1/2 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included, Features For Doors with Thresholds or Undercut Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.