Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Round Blank, Unfinished, 15/32" dia. 702-007750

Round Blank, Unfinished, 15/32" dia. (Discontinued)

  • Mfr # 702-007750
  • Zoro # G0991020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-007750
Zoro #
G0991020
UPC #
888226091305
Country of Origin
United States

Dimensions

Size
15/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Diameter
15/32"
Dimension Type
Fractional Inch
Length
6"

Details

Item
Round Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.4688
Material
C2 Multigrain Carbide
Finish
Ground

Description

Round Blank, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.