Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F45-1-46-0
Zoro #
G0991042
UPC #
074591845146
Country of Origin
Unknown
Dimensions
Depth
2.94 in
Details
Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Display Span
19999
Display Digits
4-1/2
Connector Type
Screw Terminal
Fits
Standard 1/8 DIN Cutout
Footnotes
4
Use With
External 5A AC Current Transformer
Power Required
120V AC
Includes
Instructions
Style
Falcon
Mounting
Clip
Display
Red LED
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Display Span 19999, Display Digits 4-1/2, Red LED Display, - Relays, True RMS -, - Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.