Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702-007600
Zoro #
G0991057
UPC #
888226091268
Country of Origin
United States
Dimensions
Size
13/32"
Overall Length
6 in
Diameter
13/32"
Length
6"
Dimension Type
Fractional Inch
Details
Item
Round Blank
Measurement System
Fractional Inch
Finish
Unground
Decimal Equivalent
0.4062
Material
C2 Multigrain Carbide
Description
Round Blank, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.