Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIN100B
Zoro #
G0992527
UPC #
786261821775
Country of Origin
China
Dimensions
Width
2 23/64 in
Display Width
1 3/4 in
Height
3 23/64 in
Depth
2 23/64 in
Display Height
1/2 in
Details
Item
Electronic Timer
Voltage
120V AC
Amps
16
Min. Time Setting
1 min
Max. Time Setting
24 hr
Contact Form
SPDT
Max. On/Off Cycles
8
Operation Mode
24 hr
Backup Device
(2) CR2032 Lithium Batteries
HP @ 120V
1/2
Number of Poles
1
Number of Channels
1
Mounting
Surface or Din Rail
Number of Pulse Events
8
Standards
cRUus
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Operating Temp.
14 Degrees to 131 Degrees F
Enclosure
Plastic
Color
Tan
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPDT, Voltage 120V AC, Amps 16, HP @ 120V 1/2, Enclosure Plastic, Mounting Surface or DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, Color Tan, Backup Device (2) CR2032 Lithium Batteries, Operating Temp. 14 Degrees to 131 Degrees F, Display Height 1/2 in, Display Width 1 3/4 in, Height 3 23/64 in, Depth 2 23/64 in, Width 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.