Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8008
Zoro #
G0992612
UPC #
786261700063
Country of Origin
United States
Dimensions
Height
9 1/4 in
Width
5 in
Depth
4 1/4 in
Details
Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
20
Enclosure Type
Steel Indoor
Min. Time Setting
1 min
Max. Time Setting
23 hr
Contact Form
SPDT
Max. On/Off Cycles
96
Nominal Max. Time Setting
24 hr
Mount
Surface
Contact HP @ 120V
3/4
NEMA Rating
1
Type
24 hr
Operating Temp.
-40 Degrees to 165 Degrees F
Number of Poles
1
Day Skipper
Yes
Time Setting Range
15 min. to 23-1/2 hr.
Finish
Enamel
Standards
CSA, UL
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Description
Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPDT, Voltage 208 to 277V AC, Amps 20, Contact HP @ 120V 3/4, Day Skipper Yes, Enclosure Type Steel Indoor, Finish Enamel, NEMA Rating 1, Min. Time Setting 1 min, Max. Time Setting 23 hr, Max. On/Off Cycles 96, Width 5 in, Depth 4 1/4 in, Height 9 1/4 in, Operating Temp. -40 Degrees to 165 Degrees F, Description/Special Features Adjustable Time Setting, Mount Surface, Standards CSA, UL, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.