Zoro Homepage
This item is Discontinued.
Legacy Quick Coupler Body, (F)NPT A77610-BG

Quick Coupler Body, (F)NPT (Discontinued)

  • Mfr # A77610-BG
  • Zoro # G0992634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A77610-BG
Zoro #
G0992634
UPC #
092329132593
Country of Origin
China

Dimensions

Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Pipe Size
3/8"
Body Size - Quick Connect Air Couplings
1/4"
Pipe Size - Quick Connect Air Couplings
3/8"

Details

Quick Connect Air Coupling Interchange Type
Universal
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Finish
zinc plated
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Air Supply
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Quick Connect Air Coupling Locking Type
Push-to-Connect
Hose Connection - Quick Connect Air Couplings
(F)NPT
Quick Connect Air Coupling Hose Connection
(F)NPT
Item
Quick Coupler Body
Interchange Type - Quick Connect Air Couplings
Universal
Interchange Type
Universal
Coupling Locking Type
Push-to-Connect
For Use With
ARO, Industrial or Automotive Plugs

Description

Quick Coupler Body, Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.