Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Tork Electromechanical Timer, 120VAC 7100

Electromechanical Timer, 120VAC (Discontinued)

  • Mfr # 7100
  • Zoro # G0992667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G0992667
UPC #
786261100016
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Height
8 in
Width
4 3/4 in

Details

Item
Electromechanical Timer
Voltage
120V AC
Amps
40
Enclosure Type
Steel Indoor
Min. Time Setting
1 min
Max. Time Setting
22 hr 50 min
Contact Form
SPST
Max. On/Off Cycles
12
NEMA Rating
1
Contact HP @ 120V
2
Day Skipper
Yes
Operating Temp.
-40 Degrees to 165 Degrees F
Contact HP @ 240V
5
Type
24 hr
Mount
Surface
Number of Poles
1
Description/Special Features
Skipper Function Allows Operations to be Omitted on Selected Days of the Week
Time Setting Range
20 min. to 22 hr.
Nominal Max. Time Setting
24 hr
Standards
CSA, UL Listed
Number of Trippers Included
2
Finish
Enamel
Features
Skipper Function
NEMA Enclosure Rating
1
Mounting Style
Surface
Time Setting - Maximum
24 hr

Description

Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPST, Voltage 120V AC, Amps 40, Contact HP @ 120V 2, Contact HP @ 240V 5, Day Skipper Yes, Enclosure Type Steel Indoor, Finish Enamel, NEMA Rating 1, Min. Time Setting 1 min, Max. Time Setting 22 hr 50 min, Max. On/Off Cycles 12, Width 4 3/4 in, Depth 3 1/2 in, Height 8 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.