Grinding Segment, 11.25Wx2.25 In Tx6 In H

  • Mfr # 61463650287

  • Zoro # G0994707


product price:  $91.99
/ea
Sold in multiples of 5 for $459.95
Free Shipping & Returns

Key Features

Thickness
2 1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Abrasive Grade
Extra Coarse
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463650287
Zoro #
G0994707
UPC #
614636502878
Country of Origin
United States

Dimensions

Thickness
2 1/4 in
Height
6 in
Width
11 1/4 in
Overall Thickness
2 1/4 in
Overall Width
11 1/4 in
Overall Length
6 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Abrasive Grade
Extra Coarse
For Use With
ME30777 Cortland Chuck
Color
Pink
Specification
86A30-F12VBEP
Compatible Tool Type
Vertical Spindle Surface Grinder
Grade
Extra Coarse
Wheel Type
Type 31
Compatible Chuck
ME30777 Cortland
Series
86A
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Grit
30
Abrasive Wheel Hardness
F
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Surface Grinding Segment, Color Pink, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A30-F12VBEP, Wheel Type Type 31, Series 86A, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.