Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM242010NC
Zoro #
G0994795
UPC #
639889831407
Country of Origin
United States
Dimensions
Width
19.70 in
Usable Opening Depth
8.83 in
Height
23.60 in
Depth
9.80 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Standards
UL Listed, cUL
Series
WM
Gasket
Polyurethane
Basic Material
Metallic
Material
Carbon Steel
IP Rating
66
Metal Gauge
16
NEMA Rating
3R, 4, 12
Knockouts / No Knockouts
No Knockouts
Includes
Interior Mounting Panel, Accessory Hardware Bag
Description
Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 9.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 23.60 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 8.83 in, Width 19.70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.