Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702-005200
Zoro #
G0995169
UPC #
888226090735
Country of Origin
United States
Dimensions
Size
1/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Diameter
1/32"
Length
6"
Dimension Type
Fractional Inch
Details
Item
Round Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.0312
Material
C2 Multigrain Carbide
Finish
Ground
Description
Round Blank, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.