Monster
Round Blank, Unfinished, 19/64" dia. (Discontinued)
- Mfr # 702-007000
- Zoro # G0995239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Monster
- MFR # 702-007000
- Zoro # G0995239
- UPC # 888226091114
- Country of Origin United States
- Category Round Blanks
Dimensions
| Size | 19/64" |
| Overall Length | 6 in |
| Diameter | 19/64" |
| Length | 6" |
| Dimension Type | Fractional Inch |
Details
| Item | Round Blank |
| Measurement System | Fractional Inch |
| Material | C2 Multigrain Carbide |
| Decimal Equivalent | 0.2969 |
| Finish | Unground |
Description
Round Blank, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.