Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702-007970
Zoro #
G0995360
UPC #
888226195102
Country of Origin
United States
Dimensions
Size
20.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
155mm
Diameter
20mm
Dimension Type
Metric
Length
155mm
Details
Item
Round Blank
Measurement System
Metric
Finish
Ground
Decimal Equivalent
0.7874
Material
C2 Multigrain Carbide
Description
Round Blank, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.