Biodegradable Cleaner Degreaser, 55 Gal Drum, Liquid, Colourless to Light Yellow

  • Mfr # 06355

  • Zoro # G0995741


product price:  $1,813.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06355
Zoro #
G0995741
UPC #
078827063553
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Biodegradable Cleaner Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Basin Style Parts Washer, Floors, Bilges, Forklifts, Compressors, Grease Traps, Concrete, Machinery, Dip Tanks, Marine, Drill Presses, Tanks, Engines, Tools
Fragrance
Soapy
Recommended Dilution
Up to 1:100
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Colourless to Light Yellow
Net Weight
55 gal
Degreaser NSF Rating
A1
RTU Yield per Container
55 gal.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Form
Liquid
Flash Point
Not Rated
Cleaner Container Type
Drum
Standards
NSF International A1
Degreaser Container Type
Drum
Sub-Category
Non-Solvent Degreasers
Cleaner Chemical Product Grouping
Degreasers
VOC Content
0%
Degreaser VOC Range
Contains no VOC
Green Environmental Attribute
Biodegradable
Primary Chemical
None
Includes Chemical
None
Degreaser Item
Degreaser
Nonflammable
Yes
Features
Efficient: Requires Less Product than Traditional Solvents to Get the Job Done, Ideal for Traditional Solvent Cleaning, Moderate Foam for Effective Mechanical Cleaning, Plastic Basin Style Part Washers and Dip Tanks
Application
Equipment/Machinery, Facility Maintenance
Butyl Free
Yes
Product Series
T-91
pH Value
Alkaline
Biodegradable
Yes
NSF Rating
A1
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
pH Level
9
Base Formula
Water Based
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
For Use On
Plastic Basin Style Part Washers and Dip Tanks
pH Range
6 to 8
Specific Gravity
1.03

Description

Multi-Purpose Cleaner Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 535 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Up to 1:100, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 9, CFIA Certification, NSF Rated, Primary Chemical None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.