This item is Discontinued.

Zoro Select Hex Nut, 1-1/2-12, 10 PK 319775-PG

Hex Nut, 1-1/2-12, 10 PK (Discontinued)

  • Mfr # 319775-PG
  • Zoro # G0995924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319775-PG
Zoro #
G0995924
UPC #
087302659785
Country of Origin
China

Dimensions

Thread Size
1-1/2-12
Width Across Flats
2-1/4 in
Dia./Thread Size
1-1/2"-12
Nut Height
1 9/32 in

Details

Item
Hex Nut
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B68 to C32
Application
General Purpose
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Standards
ASTM 563
Nut Style
Hex Nut
Basic Material
Steel

Description

Hex Nut, Finish Zinc Plated, Material Low Carbon Steel, Thread Size 1-1/2-12, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B68 to C32, Thread Type UNF, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.