Zoro Homepage
This item is Discontinued.
Ge 2P Miniature Circuit Breaker 25A SU202M-C25

2P Miniature Circuit Breaker 25A (Discontinued)

  • Mfr # SU202M-C25
  • Zoro # G0997604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU202M-C25
Zoro #
G0997604
UPC #
-
Country of Origin
Hungary

Details

Item
Circuit Protector

Description

Circuit Breaker, DIN Rail Mounted, Miniature Circuit Breaker Type, Toggle Switch Type, C Curve Type, Number of Poles 2, 25 Amps, 240, Max. DC Voltage 110 V, AIR Rating 10kA, Single Phase, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.38 In., Width 1.4 In., Depth 2.7 In., Fixed Instantaneous Trip, Standards UL 489/EN/IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.