Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Angle Grinder, 4-1/2", 10A, 10,000 RPM, 120V 6148-30

Angle Grinder, 4-1/2", 10A, 10,000 RPM, 120V (Discontinued)

  • Mfr # 6148-30
  • Zoro # G0997884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6148-30
Zoro #
G0997884
UPC #
-
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Cord Length
8.0 ft.
Wheel Dia.
4 1/2 in
Tool Length
12-39/64"

Details

Item
Angle Grinder
Lock-off
No
Switch Type
Paddle
Nominal Amps
10
Features
Tool-Free Guard Change, 3-Position Side Handle, Multi-Port Exhaust, Epoxy Coated Motor
Voltage
120VAC
Number of Conductors
2
Handle Design
Barrel Grip
Tool Weight
5.5 lb.
Speed Type
Single
Corded/Banded
Corded
Lock-on
Yes
Corded/Cordless
Corded
Includes
Type 27 Guard, Grinding Wheel, Side Handle, Backing Flange, Flange Nut, Spanner Wrench And Contractor Bag
No Load RPM
10,000

Description

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 10, No Load RPM 10,000, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 12-39/64 In., Tool Weight 5.5 lb., Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft., Number of Conductors 2, Features Tool-Free Guard Change, 3-Position Side Handle, Multi-Port Exhaust, Epoxy Coated Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.