Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W

  • Mfr # ASL40NKARMVK- DG34823

  • Zoro # G0999765


product price:  $30.59
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
Shackle Dia.
1/4 in
Body Color
Brass
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASL40NKARMVK- DG34823
Zoro #
G0999765
UPC #
037325030856
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
3/4 in
Body Height
1 45/64 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
Body Color
Brass
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Brass
Control Key Registration Required
No
National Stock No.
5340-01-412-7004
Key Type
Alike
Number of Pins
5 Pin
Rekeyable
No
Opens with Key No.
DG34823
Number of Keys
2
Interchangeable Core
No
Number of Bumpers
0
Keyway Type
American AK5
Environment
Both
Lock Body Color
Gold
Shackle Shape
Rounded
Includes ID Tag
No
Key Locking Mechanism
Pin Tumbler
Horizontal Shackle Clearance
3/4 in
Standards
CID-A-A-59486
Additional Key Mfr Part No.
AK5
Lock Body Shape
Rectangular
Features
BumpStop(R) Advanced Cylinder Technology
Includes Chain
No
Includes Dust Cover
No
Vertical Shackle Clearance
1 in
Lock Type
Keyed Padlock
Key Retaining
No
Corrosion-Resistant
Yes
Security Level
General Security
Key Code
DG34823
Locking Mechanism
Ball Bearing Locking
Number of Locks in Pack
1
Includes Lock Cover
No
Lock Body Material
Brass
Shackle Finish
Chrome-Plated
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Width 3/4 in, Shackle Material Brass, Body Height 1 45/64 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. DG34823, Body Color Brass, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.