Tilt Truck, HD Towable, 1 cu. yd, 2100 lb.

  • Mfr # FG131641BLA

  • Zoro # G0999957


product price:  $1,916.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Load Capacity
2,100 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG131641BLA
Zoro #
G0999957
UPC #
086876183863
Country of Origin
United States

Dimensions

Overall Height
42 1/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Container Height
42 1/4 in
Handle Height
40 1/2 in
Wheel Diameter
16"
Caster Dia.
6"
Overall LxWxH
72 1/4 in x 33 1/2 in x 42 1/4 in
Caster Wheel Dia.
6 in
Axle-Mounted Wheel Dia.
16 in

Details

Item
Towable Plastic Tilt Truck
Load Capacity
2,100 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual, Towable
Container Legend
None
Caster Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1317
Handle Type
Flat
Wheel Material
Rubber
Color - Hoppers and Cube Trucks
Black
Cubic Yard Capacity
1 cu yd
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1 cu. yd.
Item - Tilt Trucks
Tilt Truck
Container Material
Plastic
Includes
Heavy-Duty Tow Bar and Hitch Pin
Caster Type
(2) Swivel
Load Capacity - Hoppers and Cube Trucks
2100 lb.
Handle Included
Yes
Frame Material - Hoppers and Cube Trucks
Steel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Quiet casters reduce noise
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Towable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,100 lb, Overall Length 72 1/4 in, Overall Width 33 1/2 in, Overall LxWxH 72 1/4 in x 33 1/2 in x 42 1/4 in, Overall Height 42 1/4 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.