
Standard Clevis Pin, 1/4 in Dia, 55/64 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLPZ-0250-1000/B
Zoro # G100004912
product price:Â $0.15
/ea
Sold in multiples of 135 for $20.25
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLPZ-0250-1000/B
Zoro #
G100004912
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Usable Length
55/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213
Description
Clevis Pins-Plated. Clevis Pin 1/4 x 1 LCS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.