Cotter Pin, 3/64 in Dia, 5/8 in L, Steel, 1 PK

  • Mfr # CP-046-0625/D

  • Zoro # G100006183


product price:  $0.04
/ea
Sold in multiples of 1500 for $60.00

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-046-0625/D
Zoro #
G100006183
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
5/8 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Cotter Pins-Plated. Cotter Pin 3/64 x 5/8 CS GV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.