Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK

  • Mfr # U01200.025.0075

  • Zoro # G1000316

CAD Available

product price:  $6.39
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0075
Zoro #
G1000316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Tensile Strength
105,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.025.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel with a zinc-plated finish, intended to improve durability and resistance to corrosion, this screw complies with ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3/4 inch, this is the maximum depth it could potentially reach when inserted into material.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Complies with Grade 5 standards which suggest certain levels of strength, hardness, and resistance properties. Suitability for specific applications may vary.
  • Tensile Strength: Features a tensile strength rating of up to 105,000 psi; actual performance may vary based on usage conditions.
  • Thread Direction & Size: The right-hand thread direction implies that tightening occurs in a clockwise motion. The thread size is specified as 1/4"-20; compatibility with corresponding nuts or holes will depend on their respective specifications.
  • Thread Style & Type: Fully threaded design extends from the tip to the head. The UNC (Coarse) thread type is designed for use in pre-drilled holes and materials but does not guarantee secure fitting without proper installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.